logo

Atlas Workholders

Light Duty/Medium Duty, Castor, 100mm, Braked, Swivel, Top Plate, Nylon, Grey

SKU:

ATL9450454K

MPN:

945-0454

R821.33

Ex VAT

R944.53

Inc VAT

OUT OF STOCK

    Product Details

    A range of pressed steel castors for general light to medium duty industrial or institutional applications. A slightly rounded nylon tyred wheeled castor complete with ball bearing to greatly assist in manoeuvrability.


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture Hospital Equipment

    Bolt Size

    M8

    Braked

    Braked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty Medium Duty

    EAN

    5036140260535

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    72x52mm

    Fixing Plate Size

    105x80mm

    MFR Part No.

    V72V100NYJP04

    Mount Type

    Top Plate

    Overall Height

    130mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    30mm

    Tyre Colour

    Grey

    Tyre Material

    Nylon

    UNSPSC Code

    31162701

    Wheel Diameter

    100mm

    Wheel Material

    Nylon