noscriptIndexa Ground Flat Stock, 8mm x 50mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 8mm x 50mm x 500mm

SKU:

IND4133807H

MPN:

.

R737.42

Ex VAT

R848.03

Inc VAT

IN STOCK (14)

    Product Details

    Measuring 500mm in length and 8mm in thickness, this metric range of precision ground flat stock is manufactured from general purpose 1.2510/O1 cold work steel. Supplied in an annealed state and suitable for oil hardening, it offers good durability as well as giving excellent wear resistance and holding a good cutting edge on your tool. Ideally used to forge tools with working temperatures up to 200 °C, this steel can be hardened up to 64 HRc. Each product has both ends saw cut and all four sides are ground flat.


    Features and Benefits
    • Aids in avoiding material loss and wastage, as the product can be purchased in multiple sizes to suit individual requirements
    • Supplied in an annealed state to make it easier for you to mould the material to meet your needs
    • Possesses high dimensional stability in temperatures up to 200­°C making it a robust product
    • Manufactured from 1.2510/O1 steel which is innately durable, wear resistant and holds a good cutting edge over time
    • Saves you time as there is no need to mill and grind your tool from a large raw material plate


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140236592

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    8mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    50mm

    Width Tolerance

    -0.2