R471.60
Ex VAT
R542.34
Inc VAT
Product Details
Product Specification
For use on all types of gate. With cranked striker pin. Striker pin is screw type for fitting through a post. Supplied individually, boxed in 10's.
Attribute | Value |
---|---|
Arm Length | 70mm |
Brand | Matlock |
EAN | 5036140065413 |
Finish | Bright Zinc Plated |
Material | Steel |
MFR Part No. | 502-PP0000GV |
Product Type | Auto Gate Catches |
Size | 70mm |
UNSPSC Code | 31160000 |