R186.85
Ex VAT
R214.88
Inc VAT
Product Details
Product Specification
Ideal for flagpoles, washing lines, and rolling back awning canopies. With cast wheels for ropes up to 8mm dia. Line pulleys are supplied fitted with S type hooks. Galvanised pulleys have cast wheels for rope up to 8mm dia. Black (epoxy) pulleys have nylon wheels for rope up to 9.5mm dia. All types are with single wheel.
Image representative of range.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140067912 |
Finish/Coating | Galvanised |
Maximum Rope Diameter | 8mm |
Pulley Type | Awning |
Size | 38mm |
UNSPSC Code | 24101613 |
Wheel Type | Cast Single |