logo

Matlock

No.8 6mm S.B. COTTON RED SPOT SASH CORD 10M HANK

SKU:

MTL9785910K

R319.00

Ex VAT

R366.85

Inc VAT

IN STOCK (14)

    Product Details

    6mm x 10m Hank.No. 8 type.Solid 12 braid construction.Centre core.100% pure cotton.Traditional red spot design.Polished finish for longer life.Round section.High abrasion resistance.Moisture resistant.Low stretch. Smooth running.Used in the building trade and by home users. Applications include sash window repair and industrial and domestic pulley systems.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Diameter

    6mm

    EAN

    5036140016248

    ECLASS Code

    23179106

    Length

    10m

    Material

    Cotton

    Product Type

    Polished Cotton Rope

    UNSPSC Code

    31151500