SKU:
ATL9450830K
MPN:
945-0830
R254.22
Ex VAT
R292.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Medium duty pressed steel castors for general industrial applications. Versatile and widely used white nylon wheeled castors complete with needle roller bearing wheels. With a fixed top plate fitting.
Features and Benefits
• White nylon wheels for product hardiness and resistance to medium duty punishment
• Needle roller ball bearing for optimum manoeuverability even with heavier loads
• Can be purchased in a range of sizes to suit personal preference and requirements
Typical Applications
• Suited for medium duty applications in the industrial and institutional sectors
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261174 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60mm |
Fixing Plate Size | 102x87mm |
MFR Part No. | V41Q125NYRP04 |
Mount Type | Top Plate |
Overall Height | 155mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | White |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |