SKU:
ATL9450754K
MPN:
945-0754
R541.44
Ex VAT
R622.66
Inc VAT
14 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general light to medium duty industrial or institutional applications.
Hard wearing polyurethane tyred wheeled castors with ball bearing to give a low rolling resistance.
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140261082 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 120kg |
MFR Part No. | V70V100PNJB12 |
Mount Type | Bolt Hole |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |