SKU:
ATL9451968K
MPN:
945-1968
R686.89
Ex VAT
R789.92
Inc VAT
6 Variations Available
Product Details
Product Specification
This range of pressed steel castors is ideal for general medium-duty industrial applications. Featuring grey elastic rubber tyres and a ball journal bearing, these castors are designed to provide smooth and reliable movement for various types of equipment. The swivel bolt hole enhances manoeuvrability, making these castors a versatile choice for industrial settings.
Features and Benefits
• Nylon wheel material and rubber tyres offer durability and smooth handling
• Ball journal bearing ensures easy and consistent rolling
• Swivel bolt hole provides enhanced mobility and control
• Suitable for medium-duty industrial applications
Attribute | Value |
---|---|
Application | Kitting Trolley |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262430 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 125kg |
MFR Part No. | V40Q100BNJB12 |
Mount Type | Bolt Hole |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Blue |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |