SKU:
ATL9450314K
MPN:
945-0314
R336.11
Ex VAT
R386.53
Inc VAT
8 Variations Available
Product Details
Product Specification
Pressed steel castors in a variety of specifications and sizes, suited for general light duty industrial or institutional applications. Available with a bolt hole fixing and with the option of a total-stop brake. With plain bearings and grey non-marking tyres to provide protection to flooring ans a smooth ride.
Features and Benefits
• Grey colour non-marking rubber tyres for a smooth application and protection on flooring
• Available with or without brakes and in a variety of sizes to suit individual needs
• With bolt hole fixings to allow for sturdy fixation and optimal rotation
Typical Applications
• For general institutional and industrial light duty purposes
Attribute | Value |
---|---|
Application | Furniture Garment Rails |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260405 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
MFR Part No. | V30V100TRPB12 |
Mount Type | Bolt Hole |
Overall Height | 131.5mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 27mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |