noscriptAtlas Workholders Castor, Medium Duty, Unbraked, Swivel, 75mm, 100kg Load Capacity 945-0612 | Cromwell Tools
logo

Atlas Workholders

Castor, Medium Duty, Unbraked, Swivel, 75mm, 100kg Load Capacity

SKU:

ATL9450612K

MPN:

945-0612

R474.22

Ex VAT

R545.35

Inc VAT

IN STOCK (13)

    Product Details

    This range of pressed steel castors is designed for light to medium-duty industrial or institutional applications, featuring durable polyurethane tyred wheels with nylon cores and ball bearings for smooth, low-resistance operation. These castors offer reliable performance, are non-marking to protect floors, and are ideal for applications requiring frequent manual handling and mobility across various surfaces.


    Features and Benefits
    • Pressed steel frame with hard-wearing polyurethane tyres and nylon wheels offers strength and long-lasting use
    • Ball bearings ensure easy manoeuvrability and reduce effort during manual handling
    • Non-marking tyres prevent damage to flooring, making them ideal for indoor use
    • Designed for quiet and efficient mobility, perfect for environments where noise reduction is important
    • Suitable for institutional and industrial settings such as trolleys, carts, and mobile equipment


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Furniture Hospital Equipment

    Bolt Size

    M8

    Braked

    Unbraked

    Brand

    Atlas Workholders

    Castor Type

    Single

    Duty Type

    Light Duty Medium Duty

    EAN

    5036140260849

    ECLASS Code

    23250319

    Fixed or Swivel

    Swivel

    Fixing Hole Centres Dimensions

    72x52mm

    Fixing Plate Size

    105x80mm

    Load Capacity

    100kg

    MFR Part No.

    V70V075PNJP04

    Mount Type

    Top Plate

    Overall Height

    105mm

    Pneumatic Wheel

    No

    Product Type

    Castor

    Tread Width

    30mm

    Tyre Colour

    Black

    Tyre Material

    Polyurethane

    UNSPSC Code

    31162701

    Wheel Diameter

    75mm

    Wheel Material

    Nylon