SKU:
ATL9450472K
MPN:
945-0472
R463.22
Ex VAT
R532.70
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general light to medium duty industrial or institutional applications. A slightly rounded nylon tyred wheeled castor complete with ball bearing to greatly assist in manoeuvrability.
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260580 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 100kg |
MFR Part No. | V70V075NYJP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 75mm |
Wheel Material | Nylon |