SKU:
ATL9450634K
MPN:
945-0634
R710.11
Ex VAT
R816.63
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors designed for general light to medium-duty industrial or institutional applications. These castors feature a slightly rounded nylon-tyred wheel with a ball bearing to significantly improve manoeuvrability, making them ideal for a variety of uses.
Features and Benefits
• Grey design is neutral and versatile for different environments
• Durable nylon wheels for long-lasting performance
• Nylon tyre design provides low rolling resistance
• Ball bearings provide smooth and easy movement
• Suitable for general light to medium-duty tasks
Attribute | Value |
---|---|
Application | Furniture Hospital Equipment |
Bolt Size | M12 |
Braked | Braked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260887 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 150kg |
MFR Part No. | V72V100NYJB12 |
Mount Type | Bolt Hole |
Overall Height | 128mm |
Pneumatic Wheel | No |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Grey |
Tyre Material | Nylon |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |