R534.57
Ex VAT
R614.76
Inc VAT
Product Details
Product Specification
Product Documents
Measuring 500mm in length and 8mm in thickness, this metric range of precision ground flat stock is manufactured from general purpose 1.2510/O1 cold work steel. Supplied in an annealed state and suitable for oil hardening, it offers good durability as well as giving excellent wear resistance and holding a good cutting edge on your tool. Ideally used to forge tools with working temperatures up to 200 °C, this steel can be hardened up to 64 HRc. Each product has both ends saw cut and all four sides are ground flat.
Features and Benefits
• Aids in avoiding material loss and wastage, as the product can be purchased in multiple sizes to suit individual requirements
• Supplied in an annealed state to make it easier for you to mould the material to meet your needs
• Possesses high dimensional stability in temperatures up to 200°C making it a robust product
• Manufactured from 1.2510/O1 steel which is innately durable, wear resistant and holds a good cutting edge over time
• Saves you time as there is no need to mill and grind your tool from a large raw material plate
Typical Applications
• Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications
Notes
• Material Specification:
• Nearest AISI Standard: O1
• Hardness: 230 HB
• Surface Roughness: max. 3.2µm
Attribute | Value |
---|---|
Applications | Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives |
Brand | Indexa |
Chemical Composition | Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15% |
EAN | 5036140236554 |
ECLASS Code | 35010311 |
Length | 500mm |
Length Tolerance | -10 |
Standards Met | DIN Grade 1.2510 (100MnCrW1) |
Thickness | 8mm |
Thickness Tolerance | -0.05 |
UNSPSC Code | 31231116 |
Width | 20mm |
Width Tolerance | -0.2 |