noscriptIndexa Ground Flat Stock, 4mm x 50mm x 500mm . | Cromwell Tools
logo

Indexa

Ground Flat Stock, 4mm x 50mm x 500mm

SKU:

IND4133506G

MPN:

.

R554.67

Ex VAT

R637.87

Inc VAT

IN STOCK (20)

    Product Details

    Available to purchase in a host of metric sizes and specifications, these precision ground flat stock bars are supplied as 1.2510/O1 tool steel. Manufactured from one of the most commonly used cold work steels, these products are supplied in an annealed state. These gauge plates are suitable for oil hardening to allow your tools to hold a good cutting edge. Each end of the bar is saw cut and the surfaces have been ground for your ease. The steel can be hardened to up to 64 HRc and can be used in temperatures of up to 200°C. All sizes listed are 500mm long and 4mm thick varying in width.


    Features and Benefits
    • Manufactured from general purpose 1.2510/O1 tool steel that offers durability, resistance to wear and tear as well as maintaining a good cutting edge for your tools
    • The products come annealed allowing you to easily mould the material to match your needs before hardening
    • High dimensional stability and wear resistance making it a robust product even in temperatures of up to 200°C
    • Available in a variety of sizes to suit your needs and avoid material wastage
    • Saves time as you don't need to mill and cut a raw material plate all the way down


    Typical Applications
    • Can be used for the production of knives, stamping dies, wood cutting tools or for mould making applications


    Notes
    • Material Specification:
    • Nearest AISI Standard: O1
    • Hardness: 230 HB
    • Surface Roughness: max. 3.2µm


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Bushings Drawing Punches Lathe Centres Paper Cutting Machine Knives Plastic Moulds Precision Measuring Tools Thread / Plug Guages Woodworking Knives

    Brand

    Indexa

    Chemical Composition

    Carbon (C) 0.90-1.05% Chromium (Cr) 0.50-0.70% Manganese (Mn) 1.00-1.20% Phosphorous (P) max.0.035% Silicon (Si) 0.15-0.35% Sulphur (S) max.0.035% Tungsten (W) 0.50-0.70% Vanadium (V) 0.05-0.15%

    EAN

    5036140236103

    ECLASS Code

    35010311

    Length

    500mm

    Length Tolerance

    -10

    Standards Met

    DIN Grade 1.2510 (100MnCrW1)

    Thickness

    4mm

    Thickness Tolerance

    -0.05

    UNSPSC Code

    31231116

    Width

    50mm

    Width Tolerance

    -0.2