SKU:
MTL9852060K
R4133.80
Ex VAT
R4753.87
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in an attractive blue and grey colour, this steel, 300kg capacity folding platform trolley is an easy way to move heavy loads efficiently. With a non-slip PVC load surface and buffer strip at the platform edge, the trolley is fully manoeuvreable due to the swivel castors. Completed with a tubular steel handle that folds flat for minimal storage space requirements.
Features and Benefits
• PVC buffer strip on the platform edge to protect doors and furniture whilst in transit
• Boasts a non slip PVC loading surface to ensure your desired load won't slip when the trolley is moving
• Sturdy, tubular steel handle to aid in pushing the trolley
• Handle bar folds flat for ease of storage
Typical Applications
• Ideal for offices, warehouses and workshops in which heavy loads and supplies are regularly transported
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue Grey |
Depth | 140mm |
EAN | 5036140327917 |
ECLASS Code | 21070300 |
Height | 910 |
Length | 610mm |
Load Capacity | 300kg |
Product Material | Plastic Steel |
Product Type | Folding Trolley |
UNSPSC Code | 24101503 |
Wheel Diameter | 75 |
Wheel Type | Fixed Castors |