noscriptAvon Ribbon Wound Strapping - 12mm x 330M . | Cromwell Tools
logo

Avon

Ribbon Wound Strapping - 12mm x 330M

SKU:

AVN8371730K

MPN:

.

R1966.80

Ex VAT

R2261.82

Inc VAT

IN STOCK (50+)

    Product Details

    Steel hand banding ribbon is wound directly over the one below, so that the width of coil is the width of strap.


    Features and Benefits
    • Lower coil weight for easy handling


    Notes
    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Breaking Strain

    561kg

    EAN

    5036140325630

    ECLASS Code

    20420204

    MFR Part No.

    RWS13A

    Overall Length

    330m

    Overall Width

    13mm

    UNSPSC Code

    44102300