R2294.11
Ex VAT
R2638.23
Inc VAT
Product Details
Product Specification
Product Documents
9mm polypropylene strapping for automatic and semi-automatic strapping machines. Supplied on 200/190mm cardboard cores 0.55mm thick.
Features and Benefits
• Suitable for all semi and fully automatic strapping machines
• Resistant to abrasion, moisture, chemicals, ageing and scuffing
• Flexible enough to mould over edges and rough surfaces - making it ideal for shipping and export packaging
• Easily recyclable core
Notes
• Please see our Strapping Dispensers to fulfill your packaging requirements
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 145kg |
Colour | Blue |
EAN | 5036140325692 |
ECLASS Code | 20420204 |
Material | Polypropylene |
MFR Part No. | MS45BLU |
Overall Length | 3000m |
Overall Width | 12mm |
UNSPSC Code | 44102300 |