R361.24
Ex VAT
R415.43
Inc VAT
4 Variations Available
Product Details
Product Specification
Manufactured from high-strength polypropylene. Fit on standard louvre panel, interlocking design. Supplied with risers and label holders.
Typical Applications
• Nesting
• Stacking
• Interlocking
• Hanging
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140151307 |
ECLASS Code | 21100490 |
Material | Plastic |
Overall Depth | 130mm |
Overall Height | 53mm |
Overall Width | 85mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |