noscriptMatlock Polyethylene, Tarpaulin, 5.2m x 6.85m, Blue and Green . | Cromwell Tools
logo

Matlock

Polyethylene, Tarpaulin, 5.2m x 6.85m, Blue and Green

SKU:

MTL9841080B

MPN:

.

R916.67

Ex VAT

R1054.17

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these standard duty poly tarpaulins provide all weather protection in a host of industries. Constructed from a double-laminated polyethylene weave with rope lined hems which are heat-sealed. Finished with aluminium eyelets spaced evenly apart around the edge of the product. Each product is fully washable, shrinkproof, rot-proof and tear-resistant.


    Features and Benefits
    • Manufactured from durable polyethylene woven together making a robust product
    • Double laminated material to bolster resistance to adverse weather conditions
    • Shrinkproof, rot-proof and tear resistant giving it a long life
    • Reversible and can function effectively with either side


    Typical Applications
    • Ideal for industrial use, construction, agriculture, marine, domestic and recreational uses


    Notes
    • Sizes stated are estimated nominal sizes - actual product size may vary slightly
    • Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue and Green

    EAN

    5036140403932

    ECLASS Code

    35030501

    Length

    6.85m

    Material

    Polyethylene

    Material Grade

    Standard Duty - 120gsm

    UNSPSC Code

    24141506

    Width

    5.2m