R3553.54
Ex VAT
R4086.57
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140376984 |
ECLASS Code | 20270104 |
Length | 2m |
MFR Part No. | PTSH-1 |
Micron | 50µm |
Type | Polythene Top Cover |
UNSPSC Code | 24141514 |
Width | 900mm |