SKU:
BOT4053092C
MPN:
16927102.11
R70161.67
Ex VAT
R80685.92
Inc VAT
Product Details
Product Specification
Welded steel construction
50 Kg U.D.L. capacity, 100% extension drawers
Drawer blocking to prevent accidental opening
Push - pull handle
980mm high with 30mm multiplex worktop
965mm high with top tray with inlaid mat
125mm diameter castor set, 2 with brake
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last 10 year guarantee
Attribute | Value |
---|---|
Additional Features | 4 x 125mm Castors; 2 with Brakes Drawer Blocking Prevents Accidental Opening Lockable Cupboard Push - Pull Drawer Handles Welded Steel Construction |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 550 |
ECLASS Code | 21100414 |
Height | 965mm |
MFR Part No. | 16927102.11 |
Number of Drawers | 10 |
UNSPSC Code | 24101511 |
Width | 1050mm |