SKU:
BOT4053075E
MPN:
16927054.11
R60986.44
Ex VAT
R70134.41
Inc VAT
Product Details
Product Specification
These Verso Mobile Cabinets with Drawers are designed for industrial and workshop environments, providing secure, organised storage with high durability. Constructed from welded steel, these cabinets feature 100% extension drawers with a 50kg capacity per drawer, ensuring easy access to tools and materials. Drawer blocking prevents accidental openings, and a push-pull handle enhances mobility. The cabinets come in two variations: one at 980mm high with a 30mm multiplex worktop and another at 965mm high with a top tray and inlaid mat. Supported by 125mm castors (two with brakes), they offer stability and smooth movement. Finished in a robust powder coat (RAL5010 blue/ RAL7035 grey), these cabinets come with a 10-year guarantee.
Features and Benefits
• Constructed from tough welded steel to ensure long-lasting use
• Drawers extend fully and support up to 50kg, allowing easy access to stored items
• Drawer safety features prevent unintentional openings for secure storage
• Push-pull handle enables smooth movement for effortless repositioning
• Mounted on 125mm castors, including two with brakes to provide steady positioning
• Finished with a resilient powder coat in RAL5010 blue or RAL7035 grey to maintain a fresh, scratch-resistant appearance
Attribute | Value |
---|---|
Additional Features | 4 x 125mm Castors; 2 with Brakes Drawer Blocking Prevents Accidental Opening Lockable Cupboard Push - Pull Drawer Handles Welded Steel Construction |
Brand | Bott |
Colour | Blue Light Grey |
Depth | 550 |
ECLASS Code | 21100414 |
Height | 980mm |
MFR Part No. | 16927054.11 |
Number of Drawers | 6 |
UNSPSC Code | 24101511 |
Width | 1050mm |