noscriptMatlock Steel, Louvre Panel Rack, Grey, 914mm x 436mm | Cromwell Tools
logo

Matlock

Steel, Louvre Panel Rack, Grey, 914mm x 436mm

SKU:

MTL4042009P

R1133.55

Ex VAT

R1303.58

Inc VAT

IN STOCK (7)

    Product Details

    Pressed steel panels with high frequency louvres that will accept most makes of plastic storage bin. High frequency louvres allow bins to be hung in a high-density configuration in any mix of sizes/colours. The lip on the rear of the plastic storage bin sits securely over the louvre of the panel. The modular design allows storage bins to be easily removed and replaced when required.


    Bins supplied separately.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    EAN

    5036140151567

    ECLASS Code

    23250402

    Finish

    Galvanised

    MFR Part No.

    4LP0036GU

    Product Material

    Steel

    Product Type

    Louvre Panel

    UNSPSC Code

    24102000