R448.44
Ex VAT
R515.71
Inc VAT
Product Details
Product Specification
Product Documents
LCS03
Stylish and hygienic digital platform scales. ideal for accurate weighing of ingredients. Capacity of 5000g/11lb. Platform diameter of 160mm. Tare weight function. Overload indication. Low voltage alarm. Auto power off after 90 seconds. Includes a 9V battery.
Attribute | Value |
---|---|
Additional Features | Auto Power off after 90 seconds Low Voltage Alarm Overload Indication Tare Weight Function |
Brand | Oxford |
Capacity | 500kg |
EAN | 5036140239869 |
ECLASS Code | 24221200 |
Includes | 9V Battery |
MFR Part No. | EH-205 |
Type | Digital Scales |
UNSPSC Code | 41111500 |