noscriptKennedy Oil Supply Can, 5ltr, Steel | Cromwell Tools
logo

Kennedy

Oil Supply Can, 5ltr, Steel

SKU:

KEN5402560K

R1524.11

Ex VAT

R1752.73

Inc VAT

IN STOCK (49)

    Product Details

    These tin-plated oil cans are ideal for storing and pouring oil with confidence and ease. They feature pour handles that provide extra stability, an extended spout with chain retained end cap, and a hinged lid cap.


    Features and Benefits
    • Tin-plated
    • Easy pour handles for good stability
    • Extended spout with chain retained end cap
    • Hinged lid cap


    Typical Applications
    • Storing and pouring oil


    Product Specification
    Attribute
    Value

    Body Finish/Coating

    Tin-Plated

    Brand

    Kennedy

    Capacity

    5ltr

    Compatible Fluid

    Oil

    EAN

    5036140116153

    ECLASS Code

    21043101

    Material

    Steel

    MFR Part No.

    08042 658

    Product Type

    Oil Supply Can

    UNSPSC Code

    27112905