R315.70
Ex VAT
R363.06
Inc VAT
Product Details
Product Specification
Product Documents
This H1 registered product is designed to extend life of leather, rubber and synthetic belts. Cleanly applied from the 500ml aerosol, it improves grip and allows the belt to transmit full power without slipping even in wet and damp environments.
Attribute | Value |
---|---|
Brand | Solent Lubricants For Food |
Container Type | Aerosol |
EAN | 5036140222700 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Belts Food Equipment |
MFR Part No. | SOL-740-6760F |
Product Type | Belt Dressing |
Size | 500ml |
Type | Dressing |
UNSPSC Code | 15121514 |