R265.22
Ex VAT
R305.00
Inc VAT
Product Details
Product Specification
Product Documents
The LM-90 range of Line marking aerosol spray paints are the ideal multi-use paints for engineering, construction and warehouse applications. A permanent, highly durable formula allows it to be applied to both indoor and outdoor surfaces.
Features and Benefits
• Quick-drying with a one-coat matt finish
• Can be applied easily either by hand or by using an application machine
• Versatile and can be used on many surfaces including concrete, stone, tarmac, grass, gravel and even soil
Typical Applications
• Civil engineering
• Construction
• Warehouse
• Car parks/pavements
• Utilities
Notes
• Colour references are as follows:
BLACK - Finished Goods Areas
WHITE - Production Equipment
GREEN - Safety Related Areas
RED - Defect Areas
BLUE - Work in Progress
YELLOW - Access Aisles
ORANGE - Machinery Parts Areas
Attribute | Value |
---|---|
Application | Defect/Scrat Areas |
Brand | Action Can |
Colour | Red |
Container Size | 750ml |
Container Type | Aerosol |
ECLASS Code | 22170100 |
Features | Quick drying |
For Use On | Concrete Grass Gravel Soil Stone Tarmac |
MFR Part No. | 1891 |
Product Type | Line Marking Spray Paint |
Series | LM-90 |
UNSPSC Code | 31211507 |