R1862.00
Ex VAT
R2141.30
Inc VAT
Product Details
Product Specification
Product Documents
The So-Cool general purpose cutting oil is environmentally improved and is free-from phenols, boron, triazene, PTBBA or chlorinated additives. Based on highly refined mineral oils. High degree of machine tool lubrication. Ideal for a wide range of machining operations. Low odour. Low unit cost. Specially formulated for use in both hard and soft waters.
Recommended concentrations:
General machining 7% or (a dilution of 14 to 1). Grinding (surface, cylindrical centreless) 2 - 3% or (a dilution of 2% 50 to 1 or 3% 33 to 1).
Available in grade SC-GP.
Supplied in 20 litre stacking poly containers and 205 litre barrels.
Attribute | Value |
---|---|
Applications | Drilling Grinding Milling Turning |
Brand | Solent Lubricants Plus |
Container Type | Bottle |
EAN | 5036140071551 |
Features | Does Not Contain Phenols, Boron, Triazene, PTBBA Or Chlorinated Additives Low Odour |
For Use On | Ferrous Metals Non Ferrous Metals |
Form | Oil |
MFR Part No. | SOLENT BRANDED |
Product Type | Water Soluble Oil |
Series | So-Cool |
Size | 20ltr |
UNSPSC Code | 15121502 |