SKU:
SOL7405315F
MPN:
SOLENT 601402227
R6677.00
Ex VAT
R7678.55
Inc VAT
Product Details
Product Specification
Product Documents
So-cool aero premium is a high performance soluble oil coolant which features excellent rust/staining protection, excellent foam control, outstanding sump life. Designed to form a stable emulsion in both soft and hard waters whilst also maintaining excellent foam control as well as extending tool life. For use in both ferrous & non-ferrous metalworking applications. Helps preserves parts and equipment.
Attribute | Value |
---|---|
Applications | Metalworking |
Brand | Solent Lubricants |
Container Type | Drum |
EAN | 5036140463516 |
Features | Rust/Staining Protection |
For Use On | Ferrous & Non-ferrous Metals |
Form | Fluid |
MFR Part No. | SOLENT 601402227 |
Product Type | Soluble Cutting Fluid |
Series | So-Cool Areo Premium |
Size | 20ltr |
UNSPSC Code | 15121502 |