R123.43
Ex VAT
R141.94
Inc VAT
Product Details
Product Specification
Product Documents
This cleaner is recommended for the everyday cleaning of electronic and electrical equipment. It removes stubborn stains, nicotine, grease and general grime build-up from plastic, formica, leatherette, ceramics, glass, paintwork or any other non-porous hard surface. Ideal for use in offices, canteens, banks, schools, kitchens, washrooms and many other problem areas. It has been formulated from surfactants and solvents which are safe to use on most surfaces.
Features and Benefits
• For the everyday cleaning of electronic and electrical equipment
• Removes stubborn stains like nicotine, grease and general grime
• Safe to use on most surfaces
Typical Applications
• Ceramics
• Glass
• Plastics
• Non-porous surfaces
Notes
• Size: 500ml
Attribute | Value |
---|---|
Brand | Sitesafe |
Container Type | Aerosol |
EAN | 5036140051782 |
ECLASS Code | 23060101 |
MFR Part No. | 7323180K |
Product Type | Anti-Static Foaming Cleaner |
Removes | Grease Grime |
Size | 500ml |
Suitable For Use On | Electrical Glass Paint Plastic |
UNSPSC Code | 15121514 |