R363.11
Ex VAT
R417.58
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 243 is a medium strength threadlocking adhesive that is ideal for oil tolerance, as well as all metals.
Features and Benefits
• Tolerates minor contamination by industrial oils and can be used to secure and seal bolts, nuts and studs
• Prevents loosening due to vibration that may occur on machinery, for example on pumps, gear boxes or presses
• The general purpose adhesive works on all metals, including passive substrates such as plated surfaces, aluminium and stainless steel
Typical Applications
• Ideal for parts that need subsequent dismantling
• Oil industry
• Metal industry
Approvals
• NSF food approved
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
EAN | 5010266000688 |
ECLASS Code | 30140101 |
MFR Part No. | 1335884 |
Product Composition | Viscous Gel |
Size | 50ml |
Strength | Medium |
Temperature Resistance Range | -55 to 180°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |