noscriptAvon Automotive Masking Tape, Crepe Paper, 19mm x 50m, Cream | Cromwell Tools
logo

Avon

Automotive Masking Tape, Crepe Paper, 19mm x 50m, Cream

SKU:

AVN9801030K

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    High grade. Easily removed. Suitable for spray or paint masking and temperatures up to 66C/176F


    Features and Benefits
    • Cream
    • High grade
    • Crepe paper
    • Length: 50m
    • Max. working temperatures: 80°C
    • Easily removed
    • Suitable for spray or paint masking


    Notes
    • Priced per roll
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Cream

    EAN

    5036140077546

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    AVON111119X50

    UNSPSC Code

    31201503

    Width

    19mm