R87.20
Ex VAT
R100.28
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Printed polypropylene tapes with low noise action and easy to read messages.
Features and Benefits
• Pre-printed with handing instruction and quality control information
• Effectively warns carriers, ensuring that your parcels and cartons are delicately handled
• Helps fragile goods or liquids to arrive safely
• Easy to read - clearly printed red on a white background
• Versatile - can be used with pistol grip or bench dispensers
Notes
• Size: all 50mm x 66m
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140078031 |
ECLASS Code | 20360190 |
Length | 66m |
Main Colour | White |
Material | Vinyl |
Message | QC Rejected |
MFR Part No. | TW60QCR-A |
Text Colour | Red |
UNSPSC Code | 41122702 |
Width | 50mm |