R284.78
Ex VAT
R327.50
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Seals from air and completely waterproof - unaffected by humidity. Made from a lamination of polythene film cotton cloth and extremely strong rubber resin adhesive. Highly flexible and can be torn easily by hand. Can be cleanly removed when used for temporary repairs.
Features and Benefits
• Highly flexible, it can be torn easily by hand
• Completely waterproof
• Unaffected by humidity
• Ideal for long term protection
Notes
• All prices are per roll
Attribute | Value |
---|---|
Brand | Avon |
Colour | Red |
EAN | 5036140077874 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polyethylene Coated Cloth |
UNSPSC Code | 31201523 |
Width | 50mm |