R378.22
Ex VAT
R434.95
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 603 is a high strength retaining compound that has a high oil tolerance and is ideal for sintered bearings.
Features and Benefits
• High strength formulation means the retaining compound is ideal for use on close-fitting cylindrical parts
• This product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration
Typical Applications
• Manufacturing
Approvals
• NSF
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266168968 |
ECLASS Code | 30140101 |
MFR Part No. | 142442 |
Product Composition | Viscous Gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Retainer |
UNSPSC Code | 31201601 |