R5.50
Ex VAT
R6.33
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available in three sizes, these metric straight type hydraulic grease nipples are suited for use with Kennedy® grease guns and all other hydraulic grease equipment.
Features and Benefits
• Manufactured from steel for durability
• Available in three varying sizes to suit your specific applications
Typical Applications
• Engineering
• Fluid Handling
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116719 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | Straight |
Overall Length | 14mm |
Product Type | Hydraulic Nipple |
Thread Size | M6x1 |
UNSPSC Code | 20121306 |