R9605.44
Ex VAT
R11046.26
Inc VAT
Product Details
Product Specification
Product Documents
Water and chemical mixing equipment system that is approved for use by the water regulation authority (WRA) to prevent the possibility of back flow. This is to safeguard against the possibility of chemicals finding their way into the mains water supply. Mixes water and chemicals to metered concentrations with approved air gap back flow prevention incorporated into the unit. Offers an economical way of blending chemicals directly from the mains water system without the requirement for any additional pipe-work, non-return valves or back flow prevention systems.
Benefits:
Moulded plastic dispenser for up to five products.
Easy to install.
Push button operation.
Automatically and accurately blends chemical concentrates.
4 - 14l/min flow rates.
Blend ratios 3:1 to 350:1.
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
EAN | 5036140323155 |
ECLASS Code | 36149107 |
Features | Approved For Use By WRA ( Water REegulation Authority) |
MFR Part No. | SM9100 |
Product Type | Water/Chemical Mixing Equipment |
UNSPSC Code | 40141700 |