R429.00
Ex VAT
R493.35
Inc VAT
Product Details
Product Specification
With a Chrome-plated steel body and straight nozzle, the Kennedy® pistol grip is suitable for soft/medium greases.
Features and Benefits
• Cartridge or suction fill
• Working pressure: 2900psi/200bar
• Needlepoint coupler
• Diameter: 36mm
• Overall length: 253mm
• Spout/Nozzle Length 175mm
• Capacity 120cc
Attribute | Value |
---|---|
Body Finish/Coating | Chrome |
Body Material | Steel |
Brand | Kennedy |
Capacity | 120cc |
Coupler Type | Needlepoint |
EAN | 5036140043343 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Pistol Grip |
Maximum Pressure | 2900psi |
Overall Diameter | 36mm |
Overall Length | 260mm |
Overall Width | 205mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
UNSPSC Code | 27112901 |