R1134.10
Ex VAT
R1304.21
Inc VAT
Product Details
Product Specification
These heavy-duty plastic funnels are ideal for funneling lubricants, and are highly resistant and versatile. They also feature anti-splash rims to reduce mess.
Features and Benefits
• Resistant to oil and chemicals
• Heavy duty polyethylene
• Will not shatter or break in cold weather
• Fixed spout, anti-splash rims with hanging hole
Typical Applications
• Funneling lubricants and chemicals
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 350mm |
EAN | 5036140116290 |
ECLASS Code | 32031709 |
Material | Polyethylene |
MFR Part No. | 02369 658 |
Number of Pieces | 1 |
Overall Length | 460mm |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |