R2316.92
Ex VAT
R2664.46
Inc VAT
Product Details
Product Specification
Suitable for indoor/outdoor. Ideal for promoting products or displaying awareness information. Double sided to display alternative traffic directions simultaneously. Anti glare PVC poster cover helps to protect against environment and help maintain maximum visibility.
Attribute | Value |
---|---|
Brand | Offis |
Colour | White |
Dimensions | 1230 X 650 X 340 mm |
EAN | 5036140045033 |
ECLASS Code | 41080401 |
Material | Plastic |
MFR Part No. | JD-1 |
Number of Compartments | 1 |
To Fit Paper Size | A1 |
Type | Free Standing |
UNSPSC Code | 44111512 |