R3176.42
Ex VAT
R3652.88
Inc VAT
Product Details
Product Specification
Product Documents
These high back chairs are designed for the comfort of the operator with lots of adjustable functions. This chair is fabric backed.
Features and Benefits
• Gas assisted height adjustment and seat base tension control for optimal comfort
• Back height adjustment to support your back
• 3in. thick seat and back padding for comfort
• Sturdy base for stability
• Dual wheel castors on each spur for moving seat location
Notes
• Arm rests available as an optional extra
• Suitable for a maximum weight of 16 stone
Attribute | Value |
---|---|
Additional Features | Adjustable height Back Tilt Dual-wheel Castors |
Back Height | 501 |
Back Width | 460 |
Brand | Lincoln |
Colour | Blue |
EAN | 5036140151123 |
Frame Material | Nylon |
MFR Part No. | LNC-CH2800-RB |
Product Type | Operator Chair |
Seat Depth | 470 |
Seat Width | 486 |
UNSPSC Code | 56101504 |