noscriptKennedy Spark Resistant Cylindrical Drift 6mm x 115mm Al-Br 223B-1006 | Cromwell Tools
logo

Kennedy

Spark Resistant Cylindrical Drift 6mm x 115mm Al-Br

SKU:

KEN5759702K

MPN:

223B-1006

R854.70

Ex VAT

R982.91

Inc VAT

IN STOCK (2)

    Product Details

    Spark Resistant Cylindrical Drift
    Aluminium Bronze


    **Image for illustration purpose only


    Product Specification
    Attribute
    Value

    Blade Material

    Aluminium Bronze

    Blade Width

    6mm

    Brand

    Kennedy

    EAN

    5036140412132

    ECLASS Code

    21040605

    Handle Material

    Steel

    Overall Length

    115mm

    Product Type

    Cold Chisel

    Special Features

    Non-sparking

    Standards Met

    DIN6450

    UNSPSC Code

    27111901