noscriptYamoto WHEEL LOCK RETRACTABLE BLADE TRIMMING KNIFE | Cromwell Tools
logo

Yamoto

WHEEL LOCK RETRACTABLE BLADE TRIMMING KNIFE

SKU:

YMT5374540K

R201.67

Ex VAT

R231.92

Inc VAT

OUT OF STOCK

    Product Details

    Turn anti-clockwise to unlock. Turn continuously to disassemble for blade change.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Edge Type

    Standard

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Yamoto

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    5036140240483

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Silver/Grey

    Handle Material

    Aluminium

    Number of Functions

    1

    Overall Length

    175mm

    Type

    Trimming Knife

    UNSPSC Code

    27111504