R8.80
Ex VAT
R10.12
Inc VAT
Product Details
Product Specification
Product Documents
With a 7 segment snap-off blade, this micro knife features a retractable blade, blade snapper and locking mechanism. The body is manufactured from ABS plastic in red whilst the blade is high quality steel.
Features and Benefits
• 7 segment blade allows you to easily snap off blunt segments to reveal a fresh edge underneath
• Retractable nature increases user safety by only cutting when in contact with the worksurface
• Steel blade is durable and holds a good cutting edge for extended product life
• ABS plastic body improves user comfort, grip and control when using as well as being highly robust
Typical Applications
• Warehousing
• Retail
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 55x9 |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140114920 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Plastic |
Knife Features | Auto-lock |
Number of Functions | 1 |
Overall Length | 80mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |