R184.56
Ex VAT
R212.24
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty fixed blade, Hercules pattern knife possesses an interlocking body to prevent blade pop up during arduous cutting applications. With a quick release blade change action and a soft grip handle with a lanyard hole, the product is ideal for regular cutting. Spare blades are stored in body and the product is supplied with 4 blades, impact resistant scabbard and belt clip.
Features and Benefits
• Retractable blade reduces the risk of accidental cutting and injury
• Belt clip allows you to attack the product to your person for security and ease of access
• Impact resistant scabbard protects the blade and improves user grip and comfort
• Supplied with 4 blades to reduce tool downtime and keep you working
Typical Applications
• Construction
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014794 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red/Black |
Handle Material | Aluminium |
Knife Features | Auto-lock Keyring Lanyard Fixing Loop |
Number of Functions | 1 |
Overall Length | 178mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |