R84.33
Ex VAT
R96.98
Inc VAT
Product Details
Product Specification
Product Documents
With a diecast aluminium body and retractable blade, this safety knife is ideal for controlled and safe cutting. Boasting a blade locking mechanism, lanyard hole and a spare blade stored in the body, the product is ready to use and makes easy work of everyday cutting.
Features and Benefits
• Retractable blade ensures the safety of the user and prevents accidental cutting
• Durable and ergonomic die cast aluminium body for comfort and overall product longevity
• Blade locking mechanism allows you to control the cutting depth
• Lanyard hole ensures you can keep the product on your person for optimum safety
• Supplied with one spare blade stored in the body to keep you working
Typical Applications
• Crafting
• Retail
• Warehousing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140072749 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 225mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |