R401.50
Ex VAT
R461.73
Inc VAT
2 Variations Available
Product Details
Product Specification
Available with either a 3in. or 4in. stainless steel blade, these locking knives are suited for cutting through a variety of materials. Each product boasts a rosewood handle, stainless steel blade and brass fittings. Suited for both left and right handed users.
Features and Benefits
• Handle is made from rosewood for resilience and bolstered user comfort
• Blades are manufactured from stainless steel for durability and precision cutting
• Available in two sizes to suit your needs
• Brass fittings hold the blade securely in place
• Ambidextrous design allows bot left and right handed users to operate the knife
Typical Applications
• Carpet Fitting
• Warehousing
Attribute | Value |
---|---|
Blade Dimensions | 200mm x 100mm x 22mm |
Blade Edge Type | Standard |
Blade Material | Stainless Steel |
Blade Operation | Folding |
Blade Shape | Curved Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140043084 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Brown |
Handle Material | Wood |
Knife Features | Auto-lock |
Number of Blades | 1 |
Number of Functions | 1 |
Overall Length | 200mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Pocket Knife |
UNSPSC Code | 27111504 |