R217.90
Ex VAT
R250.59
Inc VAT
Product Details
Product Specification
Use regularly to keep files sharp and prolong tooth life.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21042102 |
MFR Part No. | 9153780A |
Overall Length | 12in. |
Overall Width | 50mm |
Product Type | Card |
Type | Card |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |