R134.31
Ex VAT
R154.46
Inc VAT
Product Details
Product Specification
This Razorsharp range includes a variety of tools and accessories designed to tackle most cutting jobs both in the garden and in the home. This three piece scissor set ensures you have the right pair to hand no matter the application in the home and garden.
Features and Benefits
• Three piece set ensures you have the correct tool to hand no matter the task at hand
• Stainless steel blades are durable and hold a good cutting edge
• Dishwasher safe for easy cleaning
• Ergonomic soft feel handles for bolstered user comfort, control and grip
Contents
• 140mm/5.5in. Snips
• 205mm/8in. General Purpose Scissors
• 205/8in. Multi-Purpose Scissors with Integrated Bottle and Can Opener as Well as Nut Cracker
Typical Applications
• Institutional
• Industrial
• Domestic
• Gardening
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Spear & Jackson |
Compatible Materials | General Use |
EAN | 5012095613701 |
ECLASS Code | 21040600 |
End Shape | Pointed |
Finish/Coating | Soft Feel Handles |
Hand Preference | Right Hand |
Handle Colour | Red/Blue |
Handle Material | Plastic |
Handle Shape | Asymmetrical Curved Asymmetrical Straight Straight/Symmetrical |
MFR Part No. | SCISSORS3PS |
Number of Pieces | 3 |
Overall Length | 140 205mm |
Protection Features | Ergonomic soft feel handles for user comfort |
UNSPSC Code | 27111506 |