R653.89
Ex VAT
R751.97
Inc VAT
Product Details
Product Specification
Product Documents
Bypass Loppers are designed for pruning live branches and stems. Precision heat treated carbon steel blade which offers easy cutting and resistant to rust coating.
Features and Benefits
• Carbon steel blades are strong and deliver a precise, clean cut
• Aluminium shaft resists corrosion and is easy to wield
• Bi-Material handles to improve user comfort and grip
• Weighing 1.12kg, these loppers offer stability and reliability
Attribute | Value |
---|---|
Blade Finish/Coating | Rust Resistant Coating |
Blade Material | Heat Treated Carbon Steel |
Brand | Rutland |
Cutting Action | Bypass |
EAN | 5036140258853 |
ECLASS Code | 21040302 |
Handle Material | Bi-Material |
Insulated | No |
Overall Length | 711 |
Telescopic | No |
UNSPSC Code | 27112007 |
Weight | 1.12kg |